Products / Bike Products

Bike Products

Roll-over the red dots to find out about our bespoke range of products for the motorcycle trade and bike enthusiast.

Würth Motorbike and Würth Stig Helmet Corrosion Inhibitor Engine and Wheel Cleaner Brake Cleaner Visor Rain Repellant Multi-purpose Silicone Spray Motorcycle Chain Wax High Performance Dry Chain Lube Petrol Additive Active Bodywork Cleaner Motorcycle Metal Polish Bike Wash Bike Wash

Helmet and Visor CleanerHelmet and Visor Cleaner

Unique foaming formulation means that the active ingredients do not run off allowing greater penetration for superior results. Removes all road film, bugs, dust and dirt. Suitable for all helmet types.

Corrosion InhibitorCorrosion Inhibitor

Unique water based formula that protects against rust and corrosion on all types of bike.

Prevents rust formation through external effects and provides a secure protection against under surface rusts. Suitable for use on all surfaces including brake discs. Supplied with trigger spray for easy application.

Engine and Wheel CleanerEngine and Wheel Cleaner

Effective blend of cleaning agents that remove oil, grease and dirt without the necessity for aggressive chemicals. For use on all metal surfaces either painted, alloy, chrome or lacquered.

Brake and Chain CleanerBrake and Chain Cleaner

Advanced cleaner for the safe and effective removal of contaminates such as hazardous dusts, dirt, grease and oil. When used on brake components it will remove brake dust, fluid and oil from discs, drums, and callipers.

Visor Rain RepellantVisor Rain Repellant

Polymer coating that can be applied to visors to aid in the dispersion of rain and mist.

Multi-purpose Silicone SprayMulti-purpose Silicone Spray

Protects, maintains, lubricates and insulates plastic, rubber and even metal components.

Motorcycle Chain WaxMotorcycle Chain Wax

Special formulation allows a one coat waxing to be applied to all linkages and rollers quickly and easily.

High Performance Dry Chain LubeHigh Performance Dry Chain Lube

Our award winning High Performance Dry Chain Lube has the unique ability to penetrate the tightest gaps and linkages meaning hard wearing lubrication is applied to all surfaces.

Petrol AdditivePetrol Additive

Our petrol additive is formulated to maintain a clean and moisture free fuel system. The additive helps to keep engine valves, combustion chambers and carburettor needles clean from carbon deposits improving performance and reducing harmful emissions.

Active Bodywork CleanerActive Bodywork Cleaner

Active Bodywork Cleaner is a highly effective cleaning foam with outstanding dirt dissolving power.

Metal PolishMotorcycle Metal Polish

High shine polish for use on metal surfaces such as stainless steel, chrome, aluminium, brass, silver, copper and nickel that leaves a water resistant coating.

Bike WashBike Wash

Highly effective cleaning agent suitable for all surfaces including metal, plastic, glass, chrome and rubber.

Motorcycle PolishMotorcycle Polish

Highly effective paint sealing compound that ensures long lasting protection for your bike.

Würth Trade and Retail Range 2009/2010