| Article Description | ![]() WoW! Snooper with Hotspot |
![]() WoW! Snooper with Handheld / PDA |
![]() WoW! Snooper with USB connection* |
| Software | |||
| Installed WoW! Diagnostic Software | • | • | |
| Synchronisation Software for PC | • | ||
| Recovery CD | • | • | WoW!-CD |
| Configured Bluetooth Communication | • | • | |
| Online Updates (via Internet) | • | • | PC dependent |
| Diagnostic Tester Hardware | |||
| WoW! Hotspot (mobile diagnostic tester) | • | ||
| Handheld PC / PDA | • | ||
| Connection | • | ||
| Bluetooth | • | • | |
| USB | • | • | • |
| Diagnostic-Hardware | |||
| 16 pole OBD Cable length 150 cm) | • | • | • |
| OBD Diagnostic box with Multiplexer | • | • | • |
| CAN Diagnostic | • | • | • |
| Vehicle specific Diagnostic Adapter | optional | optional | optional |
| Diagnostic Software | |||
| OBD Diagnose (vehicle specific) | • | • | • |
| OBD Diagnose (vehicle specific) | • | • | • |
| EOBD Diagnose (standardised, P0-Codes) | • | • | • |
| CAN Diagnose | • | • | • |
| Service | |||
| User Helpline | inclusive | inclusive | inclusive |
* also possible with your own machine after a successful check by the WoW! Test CD!
© 2004-2008 Würth UK Ltd., United Kingdom. All rights reserved.
Imprint | Legal Notices and Terms | Privacy statement
Imprint | Legal Notices and Terms | Privacy statement






