Divisions / WOW! / Package Overview
Würth Online World - simple and effective
Overview of the Packages
Article Description |
WOW! IQ 300 |
WOW! IQ 200 |
WOW! IQ 100 |
WOW! Snooper BT |
|---|---|---|---|---|
Brochure |
View | View | View | |
Software |
||||
| Installed WOW! Diagnostic Software | • | • | • | |
| Synchronisation Software for PC | • | |||
| Recovery Software | • | • | • | WOW! CD |
| Configured Bluetooth Communication | • | • | • | |
| Online Updates | • | • | • | PC dependent |
Diagnostic Tester Hardware |
||||
| Mobile Diagnostic Testing Hardware | • | • | • | |
| Handheld PC / PDA | • | • | ||
| Touchscreen | • | • | ||
Connection |
||||
| Bluetooth | • | • | • | • |
| USB | • | • | • | • |
| Wireless | • | • | • | |
Diagnostic Hardware |
||||
| 16 pole OBD Cable | • | • | • | • |
| OBD Capable Diagnostics With Built In Multiplexer | • | • | • | • |
| CAN Diagnostic | • | • | • | • |
| Vehicle Specific Diagnostic Adapter | optional | optional | optional | optional |
Diagnostic Software |
||||
| OBD Diagnosis (vehicle specific) | • | • | • | • |
| EOBD Diagnosis (standardised, P0-Codes) | • | • | • | • |
| CAN Diagnosis | • | • | • | • |
Service |
||||
| User Helpline | inclusive | inclusive | inclusive | inclusive |
| Technical Helpline | Optional | Optional | Optional | Optional |
Additions to the WOW! Automotive Diagnostic Range:
WOW! OBD Cable, WOW! offers a comprehensive range of adapter cables to fit vehicles pre '00
WOW! TPS Re-coder. Many Modern cars are now fitted with a tyre pressure sensor. When wheels are replaced and/or valves broken, these sensors need to be paired back up to the car so an accurate reading is displayed. WOW! Can now offer this functionality.
WOW! IQ 300
WOW! IQ 200
WOW! IQ 100
WOW! Snooper BT