Products / Additives / Radiator Cleaner
Additives
0893 556 2
Radiator Cleaner
- A complete cooling system cleaner.
- Use when cooling system has become contaminated, after head gasket or water pump failure.
- Clears oil and dirt residues from the cooling system.
- Compatible with all types of antifreeze.
- Will also remove scale and rust build up from internal surfaces of the cooling system.
- Radiator cleaner will remove the sticky deposits that form when incompatible coolants are mixed. (i.e. monoethylene glycol antifreeze and O A T coolant).
- Neutralises lime residues.
- Restores cooling system efficiency.
- Radiator Cleaner will not damage any components in the cooling system, non aggressive to plastics, rubbers or metals.
Uses
Radiator Cleaner should be used in the following situations:
- If the cooling system becomes contaminated after an engine repair, e.g. oil residues in cooling system due to cylinder head damage.
- In the event of deposits forming in cooling circuit.
- Can be used preventively whenever coolant is changed.
Application
Add contents of bottle to coolant. Open heater valves. Run engine for about 30 minutes. Deposits which have been dislodged by the radiator cleaner must be flushed away without fail.
Flushing can be carried out without removing the thermostat. Replace coolant after use, bleed and check for leaks. It is recommended to replace parts that have been affected by intruding oil, such as the expansion tank and water hoses.
Dosage
250ml is sufficient for 10 litres of coolant.