Products / Additives / Diesel Additive

Additives

  • Overview
  • Uses
  • Application
Diesel Additive

0893 565

Diesel Additive

  • Boosts the cetane rating of the fuel improving the performance of the vehicle.
  • Lowers exhaust emissions and helps prevent excessive soot and smoke.
  • Aids cold starting and quietens fuel related knocking.
  • Helps prevent moisture build up in the fuel tank.
  • Can be used on a regular basis when filling the tank.
  • A sulphur substitute chemical gives extra lubrication to vital injection components.
  • Contains Biocides to eliminate slime producing funghi and bacteria which prevents filter and pipeline clogging and corrosion of metal and rubber parts.
  • Neutralises acids formed during the combustion process, so helps prevent oxidisation corrosion.

Uses

Diesel Additive should be used in the following situations:

  • After any repairs to the fuel injection system and to the engine in general.
  • After any tuning work.
  • For starting problems.

Application

Add contents of can to the fuel tank.

Dosage

300ml is sufficient for 30 to 50 litres of diesel fuel.