Products / Wood Products
Products for the woodworking trade
Within the range of products, which encompasses Abrasives to Zinc (spray), unique articles can be found such as;
ASSY screws
With a patented drive system and special geometry thread this woodscrew outperforms all others in terms of speed of insertion, transfer of power to screw head and increase in tool life.
SDS PLUS 4 hammer drill bits
Four flutes ensure that debris is transported away from the tip faster, resulting in lower wear rates. Long life tunsten carbide tips last up to 50% longer than comparable tools.
ZEBRA HSS hacksaw blades
Highly flexible backing combined with high alloy tool steel for the teeth lessens the chance of breakage and increases the cutting capacity.
PIAS self drilling screws
Drilling and screwing in one operation, save time with this most versatile of sheet metal screws.
SILICONE SEALANTS
A range of top quality sealants conforming to DIN standards, with a product suitable for your application.
BUILDING ADHESIVE solvent free
Quick drying, sandable and over-paintable this adhesive adhers to most common building substrates.
POWERDRIV® Spanners
Chrome vanadium for long life, the POWERDRIV® system applies force to the flanks of the bolt heads, not the points, giving a greater accuracy of fit and no damage to the bolt head.
MAXI-FIX clamp
The square section bar means no distortion even under maximum clamping pressure, and with a range from 150mm to 2200mm there's one for every application.
PPE (Personal Protection Equipment)
A range of dust masks, goggles, gloves, ear defenders, safety footwear and clothing to satisfy current Health and Safety demands.
In addition to the above we offer products for the cabinet making and kitchen industries such as drawer runners, hinges, knobs, handles and more specialist fittings.
For Double Glazing and Conservatory manufacturers and installers, we supply diverse products from screws for fabricating windows, to a whole host of specialist items to aid installation including DIN and British Standard certified parts.