Welcome to Würth UK Trade Customers Only  
ORSY® Bull Tool Boxes

ORSY®Bull: Tool boxes and secure storage system


Mobile and Fixed Storage


ORSY®Bull tool boxes are highly versatile units for equipment storage, ideal for use in workshops, on construction sites or as storage in your vehicle. With a highly durable impact- and corrosion-resistant plastic and metallic construction, ORSY®Bull boxes can carry up to 100KG of equipment.


The ORSY®Bull boxes all feature ergonomic handles for comfortable transport and a raised profile to allow convenient stacking with other units or lifting from below. Each unit is lockable with a sliding latch mechanism for easy operation.


Bull storage boxes are available in two dimensions: 592mm width (Series 5) and 792mm width (Series 7). Boxes of the same series can be easily stacked and locked together to create your desired tool chest.


  Robust
High-quality plastic sides resist vibrations and corrosion
  Practical
Wide and ergonomic handles for user comfort.
  Useful
Easy to open and close with a special sliding mechanism
  Secure
Each box can be locked to prevent unauthorized access

Available in top loading and drawer versions

Drawer Box




Drawer Box


Especially well-suited to hand tools and small parts


Can be used with System case and tool assortment inserts for enhanced organisation


Central locking or individual drawer locking

Combi Box


Combi Box


Combination of top loader and drawer box for versatility, organisation and generous storage space


Stackable with other toolboxes to expand storage


Accessories


Additional accessories such as worktops increase the possibilities and applications for your storage box configuration.

Boxes can be stacked and combined to form shelves to expand your stationary storage, or a trolley can be attached to make your toolboxes more portable.

We also offer numerous inserts for a Bull's drawers to make sure your storage solution is the perfect fit for your tools and components.


ORSY®Bull adapted with wheels and worktop
ORSY®Bull adapted with workbench
ORSY®Bull with dividers for small components
ORSY®Bull with drawer insert for specific tools
EN
Accessories Accessories Accessories

Fill out our form below to receive more information on ORSY®Bull

Return to ORSY® Product Overview