Products / Additives / Transmission Additive
Additives
0893 552
Transmission Additive
- Lasting protection for manual gearboxes of all types.
- Can be used preventively whenever the gearbox oil is changed or when repairs are made to the transmission.
- High performance lubricant containing the highly effective organic molybdenum compound OMC2.
- Optimum surface smoothing due to thermoplastic deformation.
- Reduces and minimises wear.
- Refreshes already affected surfaces.
- Quietens noisy transmission operation.
- Provides long lasting protection for manual transmissions under extreme thermal and dynamic loads.
- Slows down the ageing process of the oil.
- Extends the life of the gearbox.
Uses
Transmission Aditive should be used in the following situations:
- If transmission noises occur.
- If gear changing becomes difficult.
- Can be used preventively whenever the gearbox oil is changed or when repairs are made to the transmission.
- Suitable for use with mineral or synthetic based transmission oils.
Application
Screw on filler hose and add contents of can to existing transmission oil by tilting the valve.
Dosage
The amount of Transmission Additive must not exceed 10% of the total of transmission oil contents. Sufficient for 2.5 litres of transmission oil.
Note
Not suited for polyglycol oils.