RWWW 2020
17/09/20
Roll with Würth for our Workout Week!
Each year, the Würth Group holds the Reinhold Würth Workout Week to celebrate the birthday of Würth’s owner Reinhold Würth! Circumstances prevented us from holding this event at the regular time in April, but it’s now upon us!
During Workout Week each year, as a friendly competition between our companies, we promote a limited edition tool kit that often proves indispensable to tradespeople, and 2020 is no exception! These tool sets feature numerous practical bits applicable to a wide range of tasks, stored in durable carrying cases for maximum convenience!
These limited edition sets are on sale September 21st - 25th
Two Limited Edition Tool Kits Are Up for Grabs!
For one week only, we are promoting two very special tool sets ideal for craftsmen, technicians and builders, suited to countless situations!
On offer this year is a 31-piece drill and screwdriver bit set, including a magnetic ¼” bit holder, magnetic socket wrench attachments as well as drill bits featuring an exclusive stepped geometry for faster and precise drilling.
Also available this Reinhold Würth Workout Week is a 29-piece reversible wrench set, which includes more than a dozen screwdriver bits, 10 low-profile socket wrench inserts, and a double-ended ratchet wrench!
All screwdriver bits are colour-coded for fast identification, and both sets include a metal box and foam inserts for safe storage! You can learn more about these limited edition, quality tool kits below.
For a good cause
Not only do our Reinhold Würth Workout Week limited edition sets bring you excellent quality tools at unbeatable value, but £2 of the price of each set is donated to a non-profit organisation! We’re grateful for the contribution our customers and our company can make to good causes through events such as this.
Limited Edition 31 Piece Drill & Screwdriver Set
This 31-piece bit set includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.
Contents |
---|
5 Twist drill bits: 4mm, 5mm, 6mm, 8mm, 10mm |
1 1/4” Magnetic Bit Holder with one-handed quick change function |
5 1⁄4” Magnetic Nut Setters: 7mm, 8mm, 10mm, 13mm, and 3/8” |
20 1/4” bits: AW10, AW20, AW30, AW40; TX10, TX15, TX20, TX25, TX30, TX40; PH1, PH2, PZ1, PZ2, PZ3; Hexagon 3, 4, 5, 6; Slotted 0.6 x 5.5mm |
Limited Edition 29 piece Reversible Wrench Set
Double ratcheting wrench and extension and the most commonly needed short socket wrench inserts and bits
Contents |
---|
16 ¼ inch bit 25 mm: PH 1, 2, 3; PZ 1, 2; Slotted 0.6x3.5 mm, 0.8x5.5 mm; hex socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX30 |
10 ¼ inch mini socket wrench insert 18 mm: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm |
1 ¼ inch hexagon to square adapter for socket wrench |
1 double ratcheting wrench |
1 extension |