The Wurth Anchor Design Software

For intuitive design of post installed anchors into concrete.

Wurth Anchor Design Software

Simplify the complex calculation and design of anchors with the free Wurth Anchor Design Software. Especially developped for the requirements of engineers, planners and specifiers, the visual and easy to use software is fully in accordance with the National Construction Code (NCC) and incorporates EN 1992-4 / ETAG 001, Annex C.

Design Details & Features

  • Ability to run multiple load scenarios including fire and seismic cases.
  • Most economic solutions are in built into automatic anchor selection, giving specifiers the confidence that their solutions are efficient.
  • Detailed design verification can be generated in line and referencing EN 1992-4 / ETAG 001, Annex C.
  • Built in access to product ordering data.
Wurth Anchor Design Software - Intuitive and simple input for dimension and load parameters

Intuitive and simple input for dimension and load parameters.

Wurth Anchor Design Software - Capable of accommodating non- symmetric or customized anchor arrangement or steel plate shape

Capable of accommodating non- symmetric or customized anchor arrangement or steel plate shape.

Wurth Anchor Design Software - Quick and simple overview of calculation results, critical failure mode and resistance utilisation

Quick and simple overview of calculation results, critical failure mode and resistance utilisation.

Wurth Anchor Design Software - Anchor plate thickness calculator with stress mapping

Anchor plate thickness calculator with stress mapping.

Wurth Anchor Design Software - Built-in technical document and approval library

Built-in technical document and approval library.

Wurth Anchor Design Software - Calculation method in accordance with EN 1992-4 / ETAG 001, Annex C.

Calculation method in accordance with EN 1992-4 / ETAG 001, Annex C or EOTA with calculation modes for fire exposure or earthquake. With built-in modules for calculating most efficient configuration and most economic product option.

Please fill out the form below to download our Anchor Software

​ ​