Welcome to Würth UK Trade Customers Only  

Understanding Engine Additives: The Role of Fuel Additives and Engine Flush Products

Engine additives are designed to enhance engine performance, improve efficiency, and extend the life of engine components. Among the various types, fuel additives and engine flush products are particularly valuable for both preventative maintenance and restorative purposes. We offer a range of highly regarded products in this field.

Fuel Additives: Clean Power, Better Combustion

Fuel additives serve multiple functions.

• Clean injectors

• Improve fuel combustion

• Reduce emissions,

• Restore engine performance.

Over time, deposits can build up in fuel systems, especially in vehicles that do short journeys or run on lower-quality fuel. These deposits can lead to reduced fuel efficiency, increased exhaust smoke, engine knocking, and poor throttle response.

Petrol and Diesel Injection Cleaner

• Clean the entire fuel system—from the tank to the injectors

• Safe for catalytic converters and particulate filters

• Help maintain injector spray patterns improving fuel efficiency

• Improve cold start behaviour

• Lower fuel consumption by keeping the combustion process efficient

Diesel Particulate Filter Cleaner Additive

pic

Aids passive regeneration of the DPF by lowering the ignition temperature of soot particles. This not only helps prevent clogging but also reduces the need for costly manual DPF regeneration or replacement. Clean the DPF with disassembly.

Engine Flush: Deep Cleaning from the Inside Out

pic

Engine flush products are used before an oil change to clean the internal components of the engine.

• Flushes out sludge

• Removes varnishes and carbon deposits

• Prevents and removes blocking of oilways

• Prevents premature wear

• Assists more complete oil drainage

pic

Our Engine Flush is a specially formulated cleaner added to the old engine oil before draining. The engine is run at idle for around 10–15 minutes, allowing the flush to dissolve sludge and contamination. After draining, clean oil and a new filter are added, giving the engine a fresh start.

When using Engine Flush, the engine benefits from

• Improved oil circulation

• Restored compression

• Smoother idling

• Longer life.

Once you’ve changed the oil, replace the sump washer and plug. Details of our range is here: Click here

To view our Additive products Click here