Shark Twist – The Innovative Universal Plug
01/12/24
One of Wurth UK’s most innovative new products was launched at the start of 2024… The Shark Twist.
A two plastic component fixing plug which can be set flush by using just one finger without the need for a hammer. Bringing you time-saving quick and easy application to various substrates ranging from gypsum plasterboard to many types of bricks and blockwork.
It’s sleek design and shark fin collar give optimum hold in plasterboard applications once the innovative 8 knot technology bites in to the back of the plasterboard with a large surface area contact to give a tight fix and hold.
This award-winning product can be used with not only wood screw threads but also metric threads to give extended application use to the customer.
This product has an ETA (European Technical Approval) for high load values and is resistant to rotting, weathering, and ageing.
Shark Twist comes in a range of individual sizes ranging from 6mm – 14mm or can be purchased in a 450-piece Orsy assortment case containing all sizes.
