Uvex aXess One – Active Bluetooth ® ear DEFENDERS

01/01/25

Enables the perception of ambient noise and warning signals and close-range communication while protecting your hearing in noisy environments.

• Bluetooth 5.2

• 31dB SNR

• Hands-free operation

picture

Description

Enables the perception of ambient noise, warning signals and close-range communication

• Bluetooth 5.2, good sound quality, long range, optimised energy consumption

• Integrated sound level limiter

• SNR attenuation value 31 dB

• L attenuation value 21 dB

• M attenuation value 29 dB

• H attenuation value 37 dB

• EN 352-1, EN 352-8, EN 352-4, EN 352-6

Dual connection mode, simultaneous connection to two Bluetooth devices

• Hands-free telephony, no work interruption during the call

• Direct operation on the ear defenders, the telephone remains in protected environment

• Audio Assistant, a status announcement is made in the hearing protection device, so that it is not necessary to remove the hearing protection device in the danger area

picture

Features

• External audio input via 3.5 mm jack socket for devices without Bluetooth

• Charging socket USB type C, fast charging and simple handling, as plug is rotationally symmetrical

• LED charging light

• LED operating status light

• Two surround microphones for ambient noise transmission

• Extra voice microphone for good voice quality

• Two 40 mm speakers for good sound quality

• Integrated plug socket covers

• IP54 water and dust-proof, ideal for outdoor use

• Positive function keys for easy operation, even with gloves

• Memory foam ear pads for good sealing and adjustment on the head

• Padded comfort headband with memory foam, comfortable to wear

• Additional microphone covers to minimise wind noise and protect the microphones

• Foldable headband for compact and handy stowage

picture

Notice

• This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE) Disposal does not take place via normal household waste

• The batteries must be disposed of in accordance with national regulations

• Proper disposal at an official recycling facility

• CAUTION! Risk of explosion! Do not expose the product to fire

Click here to buy now!