Coming soon W-Connect!

01/01/25

The most powerful, fastest-charging and longest-lasting battery in the M-CUBE family. The compact, powerful and long-lasting 18 volt Li-Ion battery is ideal for professional and universal use.

Improved performance: The optimized housing and the new cell arrangement of the M-CUBE W-CONNECT battery enable optimal heat dissipation, which guarantees a long service life and optimal performance utilization in high-performance applications

Cell technology: We use modern, powerful and robust lithium-ion cells. Ideal for demanding professional use

Robust: The integrated, stable cell frame encloses the cells, ensures a firm fit and optimal heat dissipation and thus protects the battery from overheating and shocks. Soft components protect the battery from damage caused by falls and minimize the risk of scratches on sensitive surfaces

Charging indicator: Greater user-friendliness and more efficient use of the battery thanks to the clear and unambiguous charging status indicator

Compatibility: The 18V M-CUBE W-CONNECT battery is compatible with all previous and new M-CUBE 18V cordless machines

W-CONNECT-capable

The M-CUBE W-CONNECT battery has a holder for the WCM-BT module, which will network the devices in the future for easier resource management.