FEELING THE COLD? EXPLORE OUR WINTER MODYF ACCSESSORIES
01/02/25
Stay Cozy This Winter with Our Must-Have Accessories! ❄️
Feeling the chill? Don’t let the cold stop you—explore our premium collection of winter essentials designed to keep you warm and stylish all season long.
From our ultra-comfy two-layer knitted Tigerflex gloves to our Thinsulate® and reflective hat range, we’ve got everything you need to brave the cold in comfort and style.
Don’t wait—stay warm, stay ready!
Two-layer knitted glove with excellent protection against cold.
• Very pleasant to wear thanks to acrylic polyester fibres
• Latex foam-coated palm with additional latex "TIGERFLEX" grip
• ¾ dipped
• Open back to ensure breathability
• Elastic cuff
BUY NOW
Comfortable knitted hat with warming Thinsulate® lining. Perfect protection combined with ideal comfort.
• Very comfortable and soft material
• Optimum heat retention thanks to Thinsulate insulation (400 g/m²)
Thinsulate® is a registered trademark of 3M Company in the USA.
BUY NOWSpend £75 on our Winter Essentials range to get yourself this FREE hat Art.-no. (M036010999)
Code: WINTERHAT
Winter Essentials
Warm hat made from patented thermo fabric that dries quickly.
• From our premium Nature Range
• Ideal fit
• Soft lined fleece inside
BUY NOW
Warm fleece beanie with reflective all-over print
• Warm fleece beanie with reflective all-over print
• Light and quick-drying
• Small packing volume
BUY NOW