Würth’s Arizona & Red Perfect abrasive ranges
01/02/25
Würth UK brings you trade range to high-performance abrasives, covering course to fine sanding applications.
The aluminium oxide coated Arizona range sanding disc is a trade range disc and covers soft and hard wood applications, varnishes, vehicle body work and more. These discs start at 40 grit for course sanding and go to 600 grit for finer applications.
The Arizona paper-backed 150mm discs fit all commercial hook & loop orbital sanders. The multi-hole disc pattern ensures for a dust-free working environment for maximum extraction plus higher material removal and longer service life, giving you short sanding times and efficient work!
Our Red Perfect 150mm sanding disc are our high-performance sanding disc. Again… These discs fit all commercial hook & loop orbital sanders.
These aluminium oxide coated discs come with a robust plastic backing film that is highly tear-resistant for less snagging that give the disc an extended service life. The 21-hole disc pattern ensures for amazing dust extraction plus extreme material removal which leads to quick and efficient work!
The Red Perfect discs start at 80 grit for course sanding and go to 3000 grit for extra fine literally polishing applications which is a big difference between these and the Arizona range. These discs are perfect for sanding down soft and hard wood, fillers and primers, vehicle body work plus paintwork and scratches. Both ranges also come on sandpaper rolls and also strips.
The Red Perfect range are part of Würth’s Zebra range that ensures our customers of high-performance and great quality!
Check out Würth’s Arizona & Red Perfect ranges today from the links below:
Arizona Range Red Perfect Range