OUR THINNEST CUT LEVEL F YET! THE NEW W-540 Level F cut-resistant glove
01/04/25
The ultimate level of protection for precision tasks that carry a risk of cuts while ensuring maximum touch sensitivity. Fits like a second skin.
Würth UK has launched the W-540 Level F Cut-Resistant Glove, designed to provide unmatched protection for professionals working in high-risk environments where precision and sensitivity are crucial. This innovative glove is engineered using materials like Tungsten and polyurethane to offer the highest level of cut resistance while maintaining exceptional comfort and dexterity.
Superior Protection and Sensitivity
The W-540 glove boasts a 21 Gauge fine-knit construction, allowing for a fit that feels like a second skin. This design enhances touch sensitivity while ensuring maximum dexterity for tasks requiring precision handling. Made from a high-performance blend of HPPE, tungsten, nylon and spandex with a breathable polyurethane coating the glove offers a robust yet lightweight solution for workers exposed to sharp materials.
Touch Screen Compatibility & ESD
The W-540 glove is designed for both convenience and safety, featuring touchscreen compatibility, allowing users to effortlessly operate smartphones, tablets, and touch-sensitive equipment—enhancing efficiency and minimizing downtime. Additionally, its EN 16350-certified electrostatic discharge (ESD) protection ensures safe dissipation of static electricity when used with additional (ESD) appropriate PPE, making it essential for static-sensitive environments.
This new innovative glove is being offered alongside a brand-new collection of cut protection here at Wurth UK. Find the range here - Buy Cut-resistant glove online
