Würth UK Unveils Truck Lighting 2.0 – The Next Evolution in Vehicle Lighting

01/04/25

Following the success of its initial truck work lighting range, Würth UK is excited to introduce Truck Lighting 2.0—an advanced selection of high-performance lighting solutions designed to enhance visibility, safety, and efficiency for commercial vehicles. This new range includes driving lamps with side lights, truck tail lights, multi-chamber lights, flexible side marker lights, strobe lights, front, side, and rear marker lights, and an OSRAM rotating beacon, all compatible with 12V and 24V systems.

Driving Lamps with Side Lights – Power Meets Precision

The new 12/24V driving lamps with integrated side lights deliver powerful illumination for optimal road visibility. Engineered for maximum efficiency, these lights enhance driver awareness while ensuring other road users can clearly see your vehicle, improving overall road safety.

pic

Truck Tail Lights – Reliable Stop, Tail & Indicator Solutions

Würth UK’s truck tail lights combine stop, tail, and indicator functions in a durable and efficient unit. Designed for heavy-duty use, these lights provide bright, clear signals that ensure your vehicle’s movements are easily seen in all conditions. Normal and Slimline versions available.

pic

Multi-Chamber Lights – All-in-One Functionality

For vehicles needing a comprehensive lighting solution, Würth UK’s multi-chamber lights integrate multiple functions into a single unit. Built for durability and reliability, these lights simplify installation while delivering superior visibility.

pic

Marker Lights – Enhanced Side, Front & Rear Visibility

Proper vehicle marking is crucial for safety, and Würth UK’s flexible side marker lights, front marker lights, and rear marker lights are designed to provide 360-degree visibility. The flexible side markers offer added durability, ensuring they withstand vibrations and impacts.

pic

Strobe Light – Maximum Warning Power

For emergency and high-visibility applications, Würth UK’s strobe lights provide an attention-grabbing warning signal. These lights ensure your vehicle remains visible in hazardous conditions, improving roadside safety.

pic

NEW: OSRAM Rotating Beacon – High-Performance Warning Light

Expanding the range even further, Würth UK now offers an OSRAM rotating beacon, delivering exceptional visibility and reliability. Designed for commercial and emergency vehicles, this beacon provides a strong, rotating light signal to warn other road users of your presence, ensuring maximum safety in low-visibility conditions.

pic

Whole Range Available Below:

See the full range

Why Choose Würth UK?

With the introduction of Truck Lighting 2.0, Würth UK continues to lead the way in high-performance, durable, and safety-focused truck lighting solutions. Designed to withstand demanding conditions while delivering superior performance, this range is an essential upgrade for any commercial vehicle.

Upgrade your fleet today with Würth UK’s latest Truck Lighting 2.0 solutions. Visit our website or contact your local Würth representative to learn more