New from Würth UK: Pre-Made DT Connector Kits – Professional-Grade Connections Made Simple
01/05/25
At Würth UK, we know that in demanding environments, your electrical connections need to be just as tough as the equipment they power. That’s why professionals across automotive, agricultural, marine, and industrial sectors trust Deutsch DT connectors — rugged, sealed, and ready for anything.
Now, we’re making them even more convenient to use with our all-new Pre-Made DT Connector Kits and a complete 46-piece Assortment Kit, ready for the workshop, toolbox, or field van.
Now Available: Pre-Made DT Connector Kits
No more sorting, sourcing, or struggling — our new kits provide everything you need for fast, reliable wiring connections in one complete package.
Each standard kit includes:
• DT series plug & receptacle housings
• Terminal pins & sockets (nickel or gold-plated)
• Wedge locks
• Environmental seals
• Optional organiser box for multi-set kits
Available in:
• ✅ 2-way
• ✅ 3-way
• ✅ 4-way
• ✅ 6-way
• ✅ 8-way
• ✅ 12-way
NEW: 46-Piece DT Connector Assortment Kit
For those who need a wider range on hand, we’ve also launched a 46-piece DT Connector Assortment Kit — ideal for workshops, service engineers, mobile repairs, and prototyping.
Kit Contents:
• 5 × 2-way DT Connector Kits
• 3 × 3-way DT Connector Kits
• 2 × 4-way DT Connector Kits
• 2 × 6-way DT Connector Kits
• 2 × 8-way DT Connector Kits
• 2 × 12-way DT Connector Kits
• 5 × DT Connector Terminals (Male)
• 5 × DT Connector Terminals (Female)
• 20 × DT Connector Terminal Blanks
Keep everything in one place with the included organised case, labelled for quick access.
Built to Perform in Tough Environments
All DT connectors from Würth UK deliver:
• Sealed & Weatherproof
• Secure Wedge Locking System
• 13A per contact (16 AWG wire)
• -55°C to +125°C operating range
• Quick install, no specialist tools required
Why Würth UK Kits?
• ⏱️ Saves Time – All components included
• Ready-to-Use – Pre-matched for plug-and-play
• Workshop-Friendly – Assortment kits for pros on the move
• Stocked in the UK – Available now with next-day delivery
Shop DT Kits & Assortments Now
Whether you’re wiring from scratch, doing field repairs, or building a harness, our DT connector solutions offer durability, speed, and simplicity.
Browse & Order Online