MS1 Multi-Surface Sealant and Adhesive. Your new No.1. Universal construction sealant and adhesive for interior and exterior use, ISEGA certified for areas where food is being processed.

MS1 Multi-Surface Sealant & Adhesive

Universal construction sealant and adhesive. Black and white are for interior and exterior use as they are highly resistant to UV and weather; transparent is recommended for interior only.

ISEGA certified for areas where food is being processed.

Three finishes

White

290ml · Art. No. 0892 215 242
  • High strength, flexibility and durability.
  • ISEGA certified.
  • UV resistant.
  • Suitable for interior and exterior use.
Order MS1 White

Black

290ml · Art. No. 0892 215 244
  • High strength, flexibility and durability.
  • ISEGA certified.
  • UV resistant.
  • Suitable for interior and exterior use.
Order MS1 Black

Transparent

290ml · Art. No. 0892 215 241
  • High strength, flexibility and durability.
  • ISEGA certified.
  • High level of clarity.
  • Recommended for interior use.
Order MS1 Transparent

Use the buttons or the arrow keys to change finish.

MS1 White 290ml cartridge. MS1 Black 290ml cartridge. MS1 Transparent 290ml cartridge.

Why it replaces the rest

Nine reasons it earns the No.1.

One cartridge doing the work of several, without the primer, the solvent smell or the wait for a dry substrate.

01Virtually odourlessIsocyanate, silicone and solvent free.
02Works on damp surfacesAdheres in moist conditions.
03No primer requiredExcellent adhesion to most surfaces.
04Durable finishResists cracking and shrinkage.
05High strength, flexible bondElastic hold with high tensile strength.
06Neutral curingNon-corrosive towards metals.
07Naturally fungicidalHelps prevent mould growth in kitchens and bathrooms.
08Wet-on-wet paintCan be painted over with most commercially available paints.
09UV stabilisedBlack and white contain a UV resistant chemical for exterior use.

Where it works

Six zones. One cartridge.

MS1 covers bonding and sealing across the whole building. Select a marker to see the applications for that zone, plus other Würth alternatives if the job needs one.

Cutaway of a house showing six zones where MS1 sealant is used: kitchen and utility, bedrooms and living spaces, bathroom and wet rooms, general purpose, windows and doors, and outdoor.
Select a marker Each of the six points on the building opens the applications MS1 is specified for in that zone.

Applications

    Other alternatives

      Order MS1
        Author mode on — click the image to capture a marker position.

        Watch

        See it in use.

        A short overview of where MS1 fits on site and how it handles compared with a conventional sealant.

        Reference

        Other alternatives and limitations.

        Each zone panel lists the alternative for that job. The full list, with article numbers, is here.

        Other alternatives13
        Specification and limitations7

        All variants

        • Not suitable for PE, PP, PC, PMMA, PTFE, soft plastics, neoprene or bituminous substrates.

        By finish

        Black & white

        • Not suitable in combination with chlorides.

        Transparent

        • Not suitable for continuous exposure to water.
        • Not suitable for moving joints.
        • Not recommended as an external sealant, though it can be used as an adhesive externally.
        • Not recommended for prolonged direct exposure to UV light.

        Detailed information

        • See the full product information sheet before specifying.
        Würth UK Ltd, 1 Centurion Way, Erith, Kent, DA18 4AE T: 03300 555 444 customer.services@wurth.co.uk