Check out Würth’s brand new Bronze HSCO Twist Drill Bit range today from the link below:
BUY NOW
Würth UK brings you great performance and quality with their brand new Bronze HSCO Twist Drill Bit Range.
These affordable bronze coated HSCO drill bits are ideally suited for machining steel & stainless steel. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
These bits are self-centring have an extremely robust design and give the user quiet drilling, plus they have a high degree of break resistance plus have a cylindrical shank.
The bronze coating with HSCO offers several advantages particularly drilling in to tough materials like steel, stainless steel & cast iron. Cobalt-infused drill bits already have excellent heat resistance, but the bronze coating further reduces friction and heat build up. In turn extending the service life of the bit and maintaining its sharpness for longer. These bronze coated bits are also easy to distinguish high quality coated bits from standard HSS bits in the tool kit visually also.
Winning a German Design Award in 2024 ensuring the customer of great quality!
Suitable for the ORSY® system. Compact and practical, easy to open, stackable system cassettes available in 19, 25 and 82 piece assortments.
These drill bits are also sold individually so they can be replaced in the assortment boxes – 0635010***
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.