Unlock the full potential of your work with the SUBCOMPACT M-CUBE Cordless Drill Driver. This high-performance drill driver is designed for professionals who need maximum efficiency in tight spaces without sacrificing power. Its compact and lightweight design allows you to tackle any task with ease, and its advanced M-CLICK® system ensures rapid adaptability to any situation.
BUY NOWThis high-performance drill driver is designed for professionals who need maximum efficiency in tight spaces without sacrificing power. Its compact and lightweight design allows you to tackle any task with ease, and its advanced M-CLICK® system ensures rapid adaptability to any situation.
Key Features:
1. M-CLICK® Drill Chuck System
o Quick, Tool-Free Changes: The M-CLICK® system allows for easy and seamless attachment changes.
o Compatibility with M-CLICK® and M-CLICK+ Attachments: Whether you’re drilling, screwing, the M-CLICK® and M-CLICK+ attachments offer a range of options that make the SUBCOMPACT M-CUBE a versatile, all-in-one tool.
Drill Chuck
o What it does: Holds regular drill bits for everyday drilling tasks.
o Benefit: Ideal for drilling into wood, metal, or plastic. With quick changes, you can move from one task to another in no time, making it perfect for both big projects and small repairs.
Eccentric Chuck
o What it does:Allows for off-centre drilling or screwing near edges and corners.
o Benefit: Eliminates the frustration of limited access when working close to walls or edges. The eccentric chuck ensures that you can still place screws or drill holes precisely where they are needed, even in the most awkward positions.
Bit Holder
o What it does: A quick-change hexagon socket bit holder designed for standard screw-driving tasks.
o Benefit: Provides fast, secure bit changes, keeping you efficient while ensuring every screw is driven with maximum accuracy. Ideal for everyday jobs, this attachment is your go-to for general tasks.
Angle Chuck
o What it does: Enables drilling and screw-driving at various angles, especially in tight or awkward spots.
o Benefit: This chuck is perfect for accessing hard-to-reach areas, such as inside cabinets or around obstructions, without compromising on precision or control. Save time and effort by drilling at angles that would otherwise be impossible.
Why the ABS 18 SUBCOMPACT M-CUBE is Your Ideal Tool
o Increased Efficiency: The M-CLICK® system’s tool-free chuck changes drastically reduce downtime, keeping you focused on the task at hand.
o Maximum Flexibility: With four specialized chucks, you can tackle a wide variety of tasks with just one tool. From detailed screw-driving in tight spaces to drilling large holes, this drill driver is designed to adapt to your needs.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.