TWIST DRILL BIT ASSORTMENT HSCO DIN338 TYPE RN, 19 PCS
Art.No: 0635 400 019
One of Würth’s best value 19 piece HSCO drill-bit assortments. The affordable drill bit assortment, robust assembly drill for quick working in stainless steel and heat-resistant steels, broad applications in steel up to 1,000 N/mm² strength and cast iron.
CUTTING DISC FOR STEEL AND STAINLESS STEEL – D115mm (100 Pack)
Art.No: 0669 631 150
The economy 115mm diameter cutting disc for steel & stainless steel applications, bringing you robust cutting & high performance at a great price!
CUTTING DISC SPEED FOR STAINLESS STEEL – D115mm (25 Pack)
Art.No: 0664 131 150
Amazing cutting performance & long service life, suitable for stainless steel applications. Extremely thin cutting disc for precise & fast cutting!
TWIST DRILL BIT ASSORTMENT HSS DIN 338 TYPE RN 118°. 155 PIECES IN SYSTEM CASE
Art.No: 5964 062 500
Very affordable, robust steel assembly drill-bits for applications in steel up to 1,000 N/mm² strength. 155 pieces of good quality drill-bits in one handy assortment case.
TWIST DRILL BIT ASSORTMENT HSCO DIN 338 TYPE RN, 73 PIECES IN SYSTEM CASE
Art.No: 5964 062 600
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1,200 N/mm² strength and cast iron. 73 pieces of high-quality drill-bits in one handy assortment case.
SMART STEP EU+ HSCO TWIST DRILL BIT ASSORTMENT DIN 338, 19 PIECE
Art.No: 0626 910 019
The universal hsco SMART STEP twist drill bit with stepped drill bit tip geometry for even faster, more comfortable drilling with unrivalled precision and service life. Precise, incremental drilling with no need to centre-punch… For steel & stainless steel, wood & plastic applications.
HSS SMART STEP STEPPED TWIST DRILL BIT ASSORTMENT, 3 PIECE
Art.No: 0694 450 003
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials. Faster, easier, more precise step drilling with longer service life.
COMBI SCREW TAP ASSORTMENT HSS SMART STEP, 6 PIECE
Art.No: 0653 930 007
The short HSS combination screw tap with unique SMART STEP technology for high-precision drilling, thread cutting and countersinking/deburring in one single operation.
Jigsaw & Sabre Saw Blades
SABRE SAW BLADE, METAL, TWO STARS FOR METAL PROFILES AND PIPING (5 Pack)
Art.No: 0615 915 026
Vario tooth pitch for burr-free and vibration-reduced cutting. Applications: metal profiles and pipes, thick metal sheets, aluminium, non-ferrous heavy metal, wood with metal. For use with a material thickness of 3 to 10 mm due to the tooth pitch of 1.8 to 2.6 mm.
JIGSAW BLADE, WOOD, TWO STARS (5 Pack)
Art.No: 0608 116 111
High-quality jigsaw blade for higher demands for cutting wood and plate materials, for use with jigsaws with a T shank holder.
SABRE SAW BLADE, WOOD, THREE STARS FOR WINDOW CONSTRUCTION (5 Pack)
Art.No: 0615 815 030
Ideally suited for window removal due to the special shape of the blade and the reinforced back of the blade.
GENERAL BUILDER’S BLADE (1 Disc)
GENERAL BUILDERS BLADE 115mm Art.No: 0668 107 115
GENERAL BUILDERS BLADE 230mm Art.No: 0668 107 230
GENERAL BUILDERS BLADE 300mm Art.No: 0668 107 300
Diamond cutting disc for all types for bricks, blocks, tiles & slabs.
Unrivalled performance when compared to similar cost blades. This blade can be used on all popular UK building materials such as concrete paviours & slabs, roof tiles plus bricks & blocks.
FLAP DISC FOR STEEL & STAINLESS STEEL - 115mm Diameter (10 Pack)
40 GRIT Art.No: 0579 780 314
60 GRIT Art.No: 0579 780 316
80 GRIT Art.No: 0579 780 318
120 GRIT Art.No: 0579 780 311
Diamond cutting disc for all types for bricks, blocks, tiles & slabs.
Unrivalled performance when compared to similar cost blades. This blade can be used on all popular UK building materials such as concrete paviours & slabs, roof tiles plus bricks & blocks.
HSCO Spot Weld Drill Bits (1 Bit)
DRL-SPTWELD-HSCO-D6mm Art.No: 0710 006
DRL-SPTWELD-HSCO-D8mm Art.No: 0710 008
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles. Extra-stable tip geometry for difficult drilling conditions with all common hand drills.
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits. Excellent centring of the drill bit on the spot weld and precise drilling.
Check out our Machining Month Offers now from the link or QR code below:
Machining MonthMachining Month QR Code:
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.