Würth UK brings you flap discs with great performance and quality at affordable prices. These discs can take on the toughest of tasks!
Check out Würth's Economy Flap Disc Range today!
Flap discs are versatile abrasive tools used mainly for grinding, blending, and finishing applications in metalworking and fabrication. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
These discs have an aluminium oxide coating which gives you great performance, they can be used at a maximum of 13300 rpm rotation speed and have high breakage resistance & great service life.
Würth’s 115mm Economy Flap Disc Range have a domed design and come in 40, 60, 80 & 120 grit and can be used on both steel & stainless steel.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.