Multi-purpose adhesive for durable, economical and effective fixing of exterior and interior thermal insulation panels. Also suitable for plaster board, aerated concrete, internal non-load bearing walls, partition walls, etc.
Sticks to:
- Concrete
- Plaster
- Brick
- Stone
- Timber
- Steel
- Galvanised steel
- Rigid PVC
- Polystyrene
- Fibreglass
- And more...
• Window and door installation: For sealing gaps between frames and masonry, offering thermal insulation and soundproofing.
• Joint filling and sealing: Between walls, ceilings, and floors.
• Thermal insulation: Around pipes, in roof structures, and cavity wall penetrations.
• Air-tight sealing: Prevents drafts and improves energy efficiency in homes and buildings.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.