Welcome to Würth UK Trade Customers Only  
banner

An essential across many industrial applications, it’s crucial drilling processes deliver high-performance results with each task.

From steel construction and mechanical engineering to maintenance and repair, ensuring efficiency, precision and reliability with every step. Drilling creates precise holes and can do so in a variety of materials from metals and wood to concrete and composites, allowing you to form secure foundations for fixings, accurate assembly and long-lasting structural integrity, delivering consistent results with each performance.

The overall effectiveness of a drilling process can be influenced by a variety of factors, such as the:

  • Properties of materials (composition, hardness, toughness)
  • Cutting speed and feed rate
  • Tool wear and condition
  • Cooling and lubrication
  • Drill bit material and geometry (point angle, coating, flute design)

This process also assists components in meeting functional, visual and high-performance standards, as well as enhancing functionality, durability, texture and corrosion resistant.

All components can be tailored to meet design and performance requirements through a variety of surface finishing processes which can either be mechanical methods (griding, polishing, buffing), chemical treatments and coating processes. Mechanical methods can remove physical metal in order to improve appearances of components, whereas chemical treatments can make components corrosion resistant and improved durability.

Collectively, all these factors influence the accuracy of drilling, surface finish, lifespan of the tool and overall efficiency.

The brand new Würth NanoProtect Smart Step range represents our premium next generation of Smart Step!

This range combines the unique HSCo Smart Step EU+ (Extremely Uneven +) stepped tip geometry from the original range for fast & precise incremental drilling (no need to centrepunch), with an advanced NanoProtect multi-layer coating technology for even more heat resistance and maximum service life!

This range also features a 1/4" hexagonal bit shank, type E so these bits can now be used in impact drivers alongside standard drills & power drills.

Universal applications for nearly all materials including: Steel/stainless steel, cast iron, non-ferrous metals, plexiglass, plastics, wood and much more.

By selecting the correct drilling method and tools it allows you to ensure controlled chip removal, reduced heat generation and minimise tool wear, which all contribute to consistent hole quality and the tools lifespan.

Across industrial environments, by optimising a drilling process it can improve productivity, reduce downtime and enhance overall operational safety, making drilling an essential operation in both production and maintenance workflows.Effective drilling processes supports safer working environments by reducing vibrations, minimises the risk of tool failure and can improve chip evacuation. Drilling plays a crucial role in improving work efficiency and assists in maintaining high quality standards when effectively controlled and optimised.