Centred at the heart of many industries, welding is a fabrication process where two or morepieces of metal or thermoplastics are fused and melted together by heating them at a high temperature.
Welding allows components to create strong and permanent bonds as the base of the material melts themselves, unlike brazing or soldering. The over all quality of a weld has indicating factors, such as the temperature, speed, technique and how well the area is protected from contaminants like oxygen for instance. Some welding processes require a filler in order to reinforce joints, whereas others solely rely on the base of the metals themselves, so whether it’s a simple repair or and advanced fabrication, welding enables the creation and reinforcement of countless metal structures and components.
Summary of key benefits:
- Creates permanent, strong bond that can withstand heavy loads/vibrations/harsh conditions
- Allows the ability of repairs and fabrications
- Boots efficiency and productivity
- Compatible with a variety of metals (steel, aluminium, stainless steel, specialised alloys)
Explore our Welding Range!
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.