Würth underbody protectors provide perfect body protection.
The use of bottom protectors is essential in preventing rust on the bottom plates. At first glance, the bodywork may appear to be in good condition. For example, the car paint shines nicely, but the bottom of the car, on the other hand, could use some maintenance. Bottom protectors are special products that ensure that the underside of the car remains protected against external factors such as: rust, stone chips, water and salt. Read more about protecting the bodywork with the right products below.
Types of bottom protectors
The bodywork needs maintenance and protection in various parts. We offer the right solution for every application with the following products:
The above protectors are special products for wooden floors under caravans, motorhomes and trailers. The products offer several benefits. First of all, it is not necessary to preheat the products, this applies at low temperatures. When working upside down, the products are also convenient to use and do not drip. The protectors do not have a spray mist, which provides good visibility and allows the product to be applied cleanly. The new innovative 360° spray nozzle provides security when working on blind parts. Looking at the content of the products, 80% of the share consists of solid matter, which is equivalent to 2.5 times more yield. For better health and a cleaner environment, the waterborne products are without hazard symbols.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.