Würth Brake Cleaner
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
Good material compatibility with paints, plastics, seals and rubber
AOX-free and silicone-free
Würth Brake Cleaner Plus
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Overhead valve for 360° application
High material compatibility with paints, plastics, seals and rubber
Acetone-free
AOX and silicone-free
Brake And Chain Cleaner Bike Line
Cleans brake components
- Can be used on brake discs, drums and calipers to remove brake dust, oil and dirt
- Fully evaporates leaving a dry surface
Cleans drive chains
- An essential product to be used before lubricating the chain to prevent dirt from penetrating the links
- Extends the service life of the chain
Multi Kraft Strong Assembly Cleaner
Suitable for fast removal of brake dust, soot or oily residues on vehicles, disc and drum brakes and engine and transmission housings etc.
- Fast flash-off behaviour and excellent cleaning performance
- Fast and efficient removal of oily and greasy residues, soot, brake dust etc.
- Residue-free cleaning
- AOX and silicone-free
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.