High quality rust remover, lubricating effect — thanks to additive technology (OMC 2 technology)
Good capillary action
Optimal creep properties guarantee excellent penetration of the rust, after which the rust comes loose on a large scale.
Contains the liquid, highly active, organic molybdenum compound OMC2
• Unlike products containing solid lubricants, e.g. MOS2, OMC2 does not precipitate in larger packages
• Friction is reduced
• Optimum lubricating effect due to polishing of the metal surface
• Connections continue to move smoothly
Corrosion protection additives for optimum protection
Provides long-term protection against further corrosion formation.
- Resin and acid free
- Silicone-free
- Harmless to rubber and plastic
High quality rust remover with crack effect and optical cold indicator
Crack effect
By cooling the material surface to -45°C, micro-fine cracks appear in the corrosion layer at the connection points. These break open the rust and thus ensure that the active substance penetrates better into the rust.
Optical cold indicator
When cooled to at least -5°C, the injected surface turns blue. The processing temperature has been reached.
Optimal rust removal
• Rust is quickly penetrated and screws that have already rusted come loose
• Extremely rusted screw connections come loose undamaged
Optimum protection against corrosion thanks to the anti-corrosion additives
Provides long-term protection against further corrosion.
- Resin and acid free
- Silicone-free
- Compatible with rubber and seals
Powerful rust remover with food registration (NSF - H1)
Contains synthetic oil
Optimum creeping and lubricating effect.
Extremely good capillary action
• Excellent creep properties guarantee very fast penetration of rust and corrosion
• Optimum action starts shortly after spraying
Registration according to NSF H1
• Can be used in places where foodstuffs are processed or stored
• But direct contact of the product with foodstuffs must be excluded
Excellent material compatibility
Unlike many conventional rust removers, this product does not attack rubbers or plastics.
Optimum protection against corrosion thanks to anti-corrosion additives
- Resin and acid free
- Silicone-free
- Compatible with rubber and seals
NSF = internationally recognized organization for the surveillance and registration of products used in the food industry.
The Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.