Würth innovation… Making window frame fitting simpler & easier!
Get flawless positioning and spacing of window frames with this quick, easy & hassle-free solution. Just slide the deflated Amo Bag between the window frame and the masonry, pump it up for a tight secure hold then level it out and fix the frame in to the substrate… Just tap the deflate button to release once fixed.
This product has a minimum width of 3mm expansion up to a maximum of 50mm so they are perfect for a range of fixing scenarios. Each bag has a load bearing capacity of 100kg and they are made from fibre-reinforced plastic.
Würth’s Amo Bags can be used for a range of applications… Window and door frame fitting, hanging doors plus cupboard spacing.
These soft air cushions make for rapid positioning and spacing, prevent scratches to the frames and eliminate the need for wedges. They come in packs of 4 and can be re-used again and again!
Check out Würth’s Inflatable Amo Bag Air Cushion today:
Buy nowThe Adolf Würth GmbH & Co. KG collects and processes the personal data provided in the form in order to process the requested request for you. Please note the mandatory fields in the forms. The legal basis for this processing, the absolutely necessary data, is Art. 6 para. 1 lit. b GDPR, implementation of a pre-contractual measure. The processing of data voluntarily provided by you is carried out on the basis of Art. 6 para. 1 lit. f GDPR. Thereafter, processing is permissible which is necessary to safeguard our legitimate interests. Our legitimate interest is to have contact with you, our customers, to improve our consulting quality and to be able to contact you more easily in case of possible queries. The data collected will only be stored by us for as long as is necessary to process your enquiry and to contact you. They are then deleted.
Supplementary data protection information, in particular regarding your rights to information, correction, deletion, restriction of processing, objection and complaint, can be found in our data protection declaration.